
Timken Co.
65212
65000 Series Single Cone; 2 1/8" Straight Bore; 1 3/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721922


- 65000 Series Single Cone
- 2 1/8" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
O.D. | N/A |
Origin | Cones |
Cone Width | 1 3/4 in |
K Factor | 1.19845 |
Cone Type | Single Cone |
I.D. | 2 1/8 in |
Tolerance | Standard |
Radial Rating | 13140.4 lbf |
Cup Width | N/A |
Series | 65000 |
Material | Steel |
Enclosure | Open |
Bore Type | Round Bore |
Weight | 3.846 LB |
EAN or UPC | 53893356198 |
