
Timken Co.
64452A
64000 Series Single Cone; 4.5266" Straight Bore; 1 5/8" Wide; 0.350" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188679


- 64000 Series Single Cone
- 4.5266" Straight Bore
- 1 5/8" Wide
- 0.350" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 4.5266 in |
Cone Width | 1 5/8 in |
Cone Type | Single Cone |
Series | 64000 |
Bearing Type | Single Cone |
Cup Width | N/A |
Tolerance | Standard |
Bore Type | Round Bore |
Enclosure | Open |
Origin | Cones |
Material | Steel |
O.D. | N/A |
Radial Rating | 14825.5 lbf |
K Factor | 1.131969 |
Shaft Fillet Radius [Max] | 0.350 in |
Weight | 4.793 LB |
EAN or UPC | 53893354293 |
