The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Radial Rating
17345.8 lbf
Enclosure
Open
Series
6300
Cone Width
2.205 in
K Factor
1.799779
Cone Type
Single Cone
I.D.
2 5/8 in
Bearing Type
Single Cone
Material
Steel
Origin
Cones
Tolerance
Standard
Bore Type
Round Bore
Shaft Fillet Radius [Max]
0.170 in
Weight
4.8 LB
EAN or UPC
53893147178
We're here for you
with Service Centers across the country - We have your back