Timken Co.
59201
59000 Series Single Cone; 2" Straight Bore; 1 7/16" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188513
- 59000 Series Single Cone
- 2" Straight Bore
- 1 7/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Tolerance | Standard |
| K Factor | 1.453261 |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 2 in |
| Series | 59000 |
| Cone Width | 1 7/16 in |
| Material | Steel |
| Radial Rating | 9211.3 lbf |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Weight | 2.022 LB |
| EAN or UPC | 53893344133 |
