
Timken Co.
5836
1.734" Shaft Diameter; 2.726" Housing Bore; 1/2" Width; Single Lip w/o Spring; Internal; Shaft Seal
Item #100753149


- 1.734" Shaft Diameter
- 2.726" Housing Bore
- 1/2" Width
- Single Lip w/o Spring
- Internal
Surface Speed [Nom] | 2,000 ft/min |
Construction | 201 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Housing Bore Dia. | 2.726 in |
Shaft Dia. | 1.734 in |
Lip Style | Internal |
Seal Design | Assembled Design |
Case Construction | Steel Case w/Inner Case |
Spring Material | None |
Inch/Metric | Inch |
Lip Material | Leather |
Seal Application | General Purpose |
Temperature Range [Max] | 200 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/o Spring |
Pressure | 0 psi |
Temperature Range [Min] | -50 °F |
Weight | 0.155 LB |
EAN or UPC | 53893466552 |
