
Timken Co.
575S
575 Series Single Cone; 3" Straight Bore; 1.4210" Wide; 0.270" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188454


- 575 Series Single Cone
- 3" Straight Bore
- 1.4210" Wide
- 0.270" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
Cone Width | 1.421 in |
Origin | Cones |
K Factor | 1.446526 |
Bearing Type | Single Cone |
O.D. | N/A |
Series | 575 |
Radial Rating | 11160.8 lbf |
Cup Width | N/A |
Enclosure | Open |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.270 in |
Material | Steel |
I.D. | 3 in |
Bore Type | Round Bore |
Weight | 3.458 LB |
EAN or UPC | 53893060675 |
