Timken Co.
575-3
575 Series Single Cone; 3" Straight Bore; 1.4240" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101188444
- 575 Series Single Cone
- 3" Straight Bore
- 1.4240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Series | 575 |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Cone Width | 1.424 in |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| I.D. | 3 in |
| Material | Steel |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Weight | 3.68 LB |
| EAN or UPC | 53893060088 |
