
Timken Co.
5722
Series 5700 Single Cup; 5.515" OD x 1 7/8" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188435


- Series 5700 Single Cup
- 5.515" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 5700 |
Radial Rating | 13784.6 lbf |
Enclosure | N/A |
Cup Type | Single Cup |
Cup Width | 1 7/8 in |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.13 in |
Tolerance | Standard |
Bearing Type | Single Cup |
Cone Width | N/A |
Material | Steel |
O.D. | 5.515 in |
O.D. Type | Straight |
Origin | Cups |
K Factor | 1.436533 |
Weight | 3.697 LB |
EAN or UPC | 53893143941 |
