
Timken Co.
569
565 Series Single Cone; 2.5576" Straight Bore; 1.4240" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188427


- 565 Series Single Cone
- 2.5576" Straight Bore
- 1.4240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 565 |
Bore Type | Round Bore |
Cone Width | 1.424 in |
Cup Width | N/A |
Origin | Cones |
Enclosure | Open |
Bearing Type | Single Cone |
Cone Type | Single Cone |
I.D. | 2.5576 in |
Material | Steel |
K Factor | 1.605499 |
O.D. | N/A |
Radial Rating | 10597.3 lbf |
Weight | 3.039 LB |
EAN or UPC | 53893058610 |
