Timken Co.
5577
5500 Series Single Cone; 2 1/8" Straight Bore; 1.7230" Wide; 0.050" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188316
- 5500 Series Single Cone
- 2 1/8" Straight Bore
- 1.7230" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2 1/8 in |
| Tolerance | Standard |
| Origin | Cones |
| Material | Steel |
| K Factor | 1.630322 |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 1.723 in |
| Series | 5500 |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | N/A |
| Radial Rating | 12764.9 lbf |
| Enclosure | Open |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Weight | 3.753 LB |
| EAN or UPC | 53893143385 |
