
Timken Co.
557
555 Series Single Cone; 2.1654" Straight Bore; 1.4440" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188315


- 555 Series Single Cone
- 2.1654" Straight Bore
- 1.4440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1.444 in |
I.D. | 2.1654 in |
Cone Type | Single Cone |
Radial Rating | 10293.2 lbf |
Bearing Type | Single Cone |
Origin | Cones |
Cup Width | N/A |
Material | Steel |
K Factor | 1.686677 |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Enclosure | Open |
Tolerance | Standard |
Series | 555 |
Bore Type | Round Bore |
Weight | 3.225 LB |
EAN or UPC | 53893053325 |
