Timken Co.
5552
5500 Series Single Cone; 2 1/2" Straight Bore; 2.0350" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188310
- 5500 Series Single Cone
- 2 1/2" Straight Bore
- 2.0350" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| O.D. | N/A |
| Enclosure | Open |
| Cone Width | 2.035 in |
| I.D. | 2 1/2 in |
| Radial Rating | 12764.9 lbf |
| Series | 5500 |
| Cup Width | N/A |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| K Factor | 1.630322 |
| Material | Steel |
| Weight | 3.952 LB |
| EAN or UPC | 53893143118 |
