Timken Co.
55433D
Series 55000 Double Cup; 4.330" OD x 1.6876" Wide; 0.020" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188302
- Series 55000 Double Cup
- 4.330" OD x 1.6876" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Radial Rating | 5741.9 lbf |
| Tolerance | Standard |
| Material | Steel |
| K Factor | 0.66107 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.02 in |
| Cone Width | N/A |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Series | 55000 |
| Cup Width | 1.6876 in |
| Origin | Cups |
| O.D. | 4.33 in |
| Cup Type | Double Cup |
| Weight | 2.265 LB |
| EAN or UPC | 53893335001 |
