
Timken Co.
55212C
55000C Series Single Cone; 2 1/8" Straight Bore; 1.0590" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188292


- 55000C Series Single Cone
- 2 1/8" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
K Factor | 0.66107 |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
Enclosure | Open |
Cone Width | 1.059 in |
Radial Rating | 6881.2 lbf |
Cone Type | Single Cone |
Tolerance | Standard |
Series | 55000C |
I.D. | 2 1/8 in |
Origin | Cones |
Cup Width | N/A |
Bearing Type | Single Cone |
O.D. | N/A |
Weight | 1.817 LB |
EAN or UPC | 53893815480 |
