
Timken Co.
55206C
55000C Series Single Cone; 2 1/16" Straight Bore; 1.0590" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188290


- 55000C Series Single Cone
- 2 1/16" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 0.66107 |
Cup Width | N/A |
I.D. | 2 1/16 in |
Cone Width | 1.059 in |
Cone Type | Single Cone |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
Bore Type | Round Bore |
Origin | Cones |
O.D. | N/A |
Material | Steel |
Radial Rating | 6881.2 lbf |
Tolerance | Standard |
Series | 55000C |
Bearing Type | Single Cone |
Weight | 1.882 LB |
EAN or UPC | 53893334554 |
