
Timken Co.
545141
Series 545000 Single Cup; 14 1/8" OD x 7/8" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188270


- Series 545000 Single Cup
- 14 1/8" OD x 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Cone Width | N/A |
Radial Rating | 14729.4 lbf |
Origin | Cups |
Series | 545000 |
Enclosure | N/A |
K Factor | 1.18786 |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Straight |
Cup Type | Single Cup |
O.D. | 14.125 in |
Tolerance | Standard |
Cup Width | 7/8 in |
Bearing Type | Single Cup |
I.D. | N/A |
Material | Steel |
Weight | 4.76 LB |
EAN or UPC | 53893645643 |
