
Timken Co.
5424
5.179" Shaft Diameter; 6.513" Housing Bore; 1/2" Width; Dual Lip w/One Spring; Internal; Shaft Seal
Item #101097452


- 5.179" Shaft Diameter
- 6.513" Housing Bore
- 1/2" Width
- Dual Lip w/One Spring
- Internal
Construction | 32 |
Temperature Range [Max] | 400 °F |
Seal Design | Molded Design |
Lip Type | Dual Lip w/One Spring |
Housing Bore Dia. | 6.513 in |
Case Construction | Rubber Covered Steel Case w/o Inner Case |
Temperature Range [Min] | -40 °F |
Lip Material | Fluoroelastomer - Viton |
Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 5.179 in |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 3,000 ft/min |
Pressure | 3 psi |
Inch/Metric | Inch |
Seal Application | General Purpose |
Weight | 1.205 LB |
EAN or UPC | 53893482873 |
