
Timken Co.
542
535 Series Single Cone; 1 1/2" Straight Bore; 1.4550" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188248


- 535 Series Single Cone
- 1 1/2" Straight Bore
- 1.4550" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1.455 in |
Shaft Fillet Radius [Max] | 0.140 in |
Radial Rating | 9287.9 lbf |
Series | 535 |
Bore Type | Round Bore |
Origin | Cones |
Tolerance | Standard |
Cup Width | N/A |
Bearing Type | Single Cone |
Cone Type | Single Cone |
I.D. | 1 1/2 in |
O.D. | N/A |
Enclosure | Open |
Material | Steel |
K Factor | 1.969621 |
Weight | 2.734 LB |
EAN or UPC | 53893052007 |
