
Timken Co.
540
535 Series Single Cone; 2 1/16" Straight Bore; 1.4550" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188245


- 535 Series Single Cone
- 2 1/16" Straight Bore
- 1.4550" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 535 |
Bore Type | Round Bore |
K Factor | 1.969621 |
I.D. | 2 1/16 in |
Cone Width | 1.455 in |
Enclosure | Open |
Tolerance | Standard |
Radial Rating | 9287.9 lbf |
Origin | Cones |
Cup Width | N/A |
Bearing Type | Single Cone |
Material | Steel |
Weight | 2.088 LB |
EAN or UPC | 53893051901 |
