Timken Co.
533D
Series 535 Double Cup; 4 3/8" OD x 2 1/2" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188226
- Series 535 Double Cup
- 4 3/8" OD x 2 1/2" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Series | 535 |
| Origin | Cups |
| I.D. | N/A |
| Material | Steel |
| Radial Rating | 9287.9 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Cup Width | 2 1/2 in |
| Tolerance | Standard |
| K Factor | 1.969621 |
| Cone Width | N/A |
| O.D. | 4.375 in |
| Cup Type | Double Cup |
| Weight | 3.351 LB |
| EAN or UPC | 53893050768 |
