
Timken Co.
53387X
Series 53000 Single Cup; 3 7/8" OD x 13/16" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101195856


- Series 53000 Single Cup
- 3 7/8" OD x 13/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Cup Width | 0.8125 in |
Housing Fillet Radius [Max] | 0.06 in |
Cup Type | Single Cup |
Series | 53000 |
Material | Steel |
O.D. | 3.875 in |
Cone Width | N/A |
Origin | Cups |
K Factor | 0.7896251 |
Tolerance | Standard |
Radial Rating | 5406.1 lbf |
I.D. | N/A |
O.D. Type | Straight |
Enclosure | N/A |
Weight | 1.06 LB |
EAN or UPC | 53893328935 |
