
Timken Co.
5320
Series 5300 Single Cup; 3.984" OD x 1 7/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188214


- Series 5300 Single Cup
- 3.984" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Cone Width | N/A |
Cup Width | 1 7/16 in |
Bearing Type | Single Cup |
Enclosure | N/A |
Material | Steel |
Housing Fillet Radius [Max] | 0.13 in |
Radial Rating | 11458 lbf |
I.D. | N/A |
Tolerance | Standard |
K Factor | 1.969621 |
O.D. | 3.984 in |
Series | 5300 |
O.D. Type | Straight |
Origin | Cups |
Cup Type | Single Cup |
Weight | 1.3 LB |
EAN or UPC | 53893142203 |
