
Timken Co.
52639
Series 52000 Single Cup; 6 3/8" OD x 1 9/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188189


- Series 52000 Single Cup
- 6 3/8" OD x 1 9/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 1 9/16 in |
Material | Steel |
I.D. | N/A |
Cone Width | N/A |
K Factor | 1.230027 |
Origin | Cups |
Series | 52000 |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.13 in |
Enclosure | N/A |
Cup Type | Single Cup |
O.D. Type | Straight |
O.D. | 6.375 in |
Bearing Type | Single Cup |
Radial Rating | 12059.9 lbf |
Weight | 3.145 LB |
EAN or UPC | 53893326290 |
