
Timken Co.
5131
1.317" Shaft Diameter; 2.280" Housing Bore; 0.906" Width; Special Construction; Internal; Shaft Seal
Item #100753127


- 1.317" Shaft Diameter
- 2.280" Housing Bore
- 0.906" Width
- Special Construction
- Internal
Inch/Metric | Inch |
Housing Bore Dia. | 2.28 in |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Lip Type | Special Construction |
Shaft Dia. | 1.317 in |
Pressure | 0 psi |
Surface Speed [Nom] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Case Construction | Special Construction |
Temperature Range [Max] | 225 °F |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Spring Material | N/A |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
Construction | Special |
Weight | 0.118 LB |
EAN or UPC | 53893465647 |
