
Timken Co.
5119
2 3/8" Shaft Diameter; 3.265" Housing Bore; 0.495" Width; Dual Lip w/o Spring; Internal; Shaft Seal
Item #101096940


- 2 3/8" Shaft Diameter
- 3.265" Housing Bore
- 0.495" Width
- Dual Lip w/o Spring
- Internal
Lip Material | Nitrile |
Spring Material | None |
Lip Type | Dual Lip w/o Spring |
Pressure | 0 psi |
Surface Speed [Nom] | 2,000 ft/min |
Shaft Dia. | 2.375 in |
Construction | 49 |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Inch/Metric | Inch |
Seal Design | Bonded Design |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Steel Case w/o Inner Case |
Housing Bore Dia. | 3.265 in |
Temperature Range [Max] | 225 °F |
Weight | 0.141 LB |
EAN or UPC | 53893465586 |
