
Timken Co.
495S
495 Series Single Cone; 2 13/16" Straight Bore; 1.1720" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188102


- 495 Series Single Cone
- 2 13/16" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Radial Rating | 8335 lbf |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 495 |
Bearing Type | Single Cone |
Bore Type | Round Bore |
Cup Width | N/A |
Enclosure | Open |
Tolerance | Standard |
Cone Width | 1.172 in |
K Factor | 1.314592 |
I.D. | 2 13/16 in |
O.D. | N/A |
Material | Steel |
Origin | Cones |
Cone Type | Single Cone |
Weight | 2.921 LB |
EAN or UPC | 53893045757 |
