
Timken Co.
49576
49500 Series Single Cone; 1 3/4" Straight Bore; 1 1/4" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721858


- 49500 Series Single Cone
- 1 3/4" Straight Bore
- 1 1/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1 1/4 in |
Series | 49500 |
O.D. | N/A |
Cup Width | N/A |
Radial Rating | 7164.9 lbf |
Material | Steel |
Origin | Cones |
Bearing Type | Single Cone |
Tolerance | Standard |
I.D. | 1 3/4 in |
Shaft Fillet Radius [Max] | 0.030 in |
Bore Type | Round Bore |
Enclosure | Open |
K Factor | 1.45835 |
Cone Type | Single Cone |
Weight | 1.879 LB |
EAN or UPC | 53893317779 |
