
Timken Co.
493B
Series 495 Single Cup; 5 3/8" OD x 7/8" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101188052


- Series 495 Single Cup
- 5 3/8" OD x 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Origin | Cups |
K Factor | 1.315 |
Cup Width | 7/8 in |
Tolerance | Standard |
I.D. | N/A |
O.D. | 5.375 in |
Cup Type | Single Cup |
Cone Width | N/A |
Material | Steel |
Radial Rating | 8335 lbf |
Series | 495 |
Bearing Type | Single Cup |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Flanged |
Weight | 1.356 LB |
EAN or UPC | 53893043654 |
