
Timken Co.
49175
49000 Series Single Cone; 1 3/4" Straight Bore; 1 1/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721854


- 49000 Series Single Cone
- 1 3/4" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Radial Rating | 7318.2 lbf |
Bearing Type | Single Cone |
Cup Width | N/A |
O.D. | N/A |
K Factor | 1.621968 |
I.D. | 1 3/4 in |
Material | Steel |
Bore Type | Round Bore |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Width | 1 1/4 in |
Origin | Cones |
Series | 49000 |
Tolerance | Standard |
Weight | 0.65 LB |
EAN or UPC | 53893316710 |
