
Timken Co.
49162
49000 Series Single Cone; 1 5/8" Straight Bore; 1 1/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188042


- 49000 Series Single Cone
- 1 5/8" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Tolerance | Standard |
I.D. | 1 5/8 in |
Cup Width | N/A |
Origin | Cones |
Cone Type | Single Cone |
Material | Steel |
K Factor | 1.621968 |
O.D. | N/A |
Radial Rating | 7318.2 lbf |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 49000 |
Cone Width | 1.25 in |
Weight | 1.457 LB |
EAN or UPC | 53893316659 |
