
Timken Co.
48750
Series 48000 Single Cup; 7 1/2" OD x 1" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721853


- Series 48000 Single Cup
- 7 1/2" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.13 in |
K Factor | 0.8948468 |
Cup Width | 1 in |
Tolerance | Standard |
Radial Rating | 9558.4 lbf |
Cup Type | Single Cup |
O.D. | 7.5 in |
Series | 48000 |
Enclosure | N/A |
Cone Width | N/A |
Bearing Type | Single Cup |
O.D. Type | Straight |
Origin | Cups |
I.D. | N/A |
Material | Steel |
Weight | 2.74 LB |
EAN or UPC | 53893315966 |
