Timken Co.
484
475 Series Single Cone; 2.7559" Straight Bore; 1.1420" Wide; 0.080" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188001
- 475 Series Single Cone
- 2.7559" Straight Bore
- 1.1420" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Radial Rating | 7739.7 lbf |
| Series | 475 |
| O.D. | N/A |
| Cone Width | 1.142 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.080 in |
| I.D. | 2.7559 in |
| Cup Width | N/A |
| K Factor | 1.518446 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Material | Steel |
| Weight | 1.761 LB |
| EAN or UPC | 53893042398 |
