
Timken Co.
48393A
48300 Series Single Cone; 5 3/8" Straight Bore; 1 9/16" Wide; 0.220" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188000


- 48300 Series Single Cone
- 5 3/8" Straight Bore
- 1 9/16" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
O.D. | N/A |
Cone Width | 1 9/16 in |
Tolerance | Standard |
Cone Type | Single Cone |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.220 in |
I.D. | 5 3/8 in |
Cup Width | N/A |
Bore Type | Round Bore |
Radial Rating | 15263.8 lbf |
Series | 48300 |
K Factor | 1.81897 |
Enclosure | Open |
Material | Steel |
Weight | 4.939 LB |
EAN or UPC | 53893312811 |
