- 1 3/8" Shaft Diameter
- 2 1/4" Housing Bore
- 0.312" Width
- Single Lip w/Spring
- Internal
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.375 in |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 2 1/4 in |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 7 psi |
| Inch/Metric | Inch |
| Construction | 48 |
| Weight | 0.36 LB |

