Timken Co.
48282
48200 Series Single Cone; 4 3/4" Straight Bore; 1 1/2" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721828
- 48200 Series Single Cone
- 4 3/4" Straight Bore
- 1 1/2" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| K Factor | 1.913962 |
| O.D. | N/A |
| Radial Rating | 14454.2 lbf |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Cone Width | 1 1/2 in |
| Series | 48200 |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 4 3/4 in |
| Weight | 5.31 LB |
| EAN or UPC | 53893308449 |
