
Timken Co.
47685
47600 Series Single Cone; 3 1/4" Straight Bore; 1 5/16" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721816


- 47600 Series Single Cone
- 3 1/4" Straight Bore
- 1 5/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 0.030 in |
O.D. | N/A |
Radial Rating | 9751 lbf |
Series | 47600 |
Cone Width | 1.3125 in |
Bore Type | Round Bore |
Origin | Cones |
Enclosure | Open |
Material | Steel |
K Factor | 1.444852 |
Cup Width | N/A |
Bearing Type | Single Cone |
Tolerance | Standard |
Cone Type | Single Cone |
I.D. | 3 1/4 in |
Weight | 2.57 LB |
EAN or UPC | 53893305578 |
