
Timken Co.
47623A
Series 47600 Single Cup; 5 3/8" OD x 1 3/4" Wide; N/A Maximum Housing Fillet Radius; Standard Tolerance
Item #101187886


- Series 47600 Single Cup
- 5 3/8" OD x 1 3/4" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
Radial Rating | 9751 lbf |
Origin | Cups |
Cone Width | N/A |
Tolerance | Standard |
Series | 47600 |
Cup Width | 1 3/4 in |
I.D. | N/A |
Enclosure | N/A |
O.D. Type | Straight |
Material | Steel |
Cup Type | Single Cup |
Bearing Type | Single Cup |
O.D. | 5.375 in |
K Factor | 1.444852 |
Weight | 2.891 LB |
EAN or UPC | 53893304878 |
