The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Bore Type
Round Bore
Enclosure
Open
Series
47400
Tolerance
Standard
I.D.
2 13/16 in
K Factor
1.621968
Shaft Fillet Radius [Max]
0.140 in
Origin
Cones
Material
Steel
Bearing Type
Single Cone
Cone Width
1.281 in
Cone Type
Single Cone
Radial Rating
9646.5 lbf
Weight
2.03 LB
EAN or UPC
53893304137
We're here for you
with Service Centers across the country - We have your back