Timken Co.
472X
Series 475 Single Cup; 4 7/8" OD x 0.9687" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187854
- Series 475 Single Cup
- 4 7/8" OD x 0.9687" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| Radial Rating | 7739.7 lbf |
| K Factor | 1.518446 |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 0.9687 in |
| Bearing Type | Single Cup |
| Series | 475 |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 4.875 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Material | Steel |
| Weight | 1.389 LB |
| EAN or UPC | 53893038612 |
