Timken Co.
46792
46700 Series Single Cone; 6 9/16" Straight Bore; 1 9/16" Wide; Standard Tolerance
Item #101187839
- 46700 Series Single Cone
- 6 9/16" Straight Bore
- 1 9/16" Wide
- Standard Tolerance
| Shaft Fillet Radius [Max] | N/A |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Cone Width | 1 9/16 in |
| Tolerance | Standard |
| Origin | Cones |
| Series | 46700 |
| O.D. | N/A |
| Cup Width | N/A |
| Bore Type | Round Bore |
| K Factor | 1.523972 |
| Material | Steel |
| Radial Rating | 16364.8 lbf |
| I.D. | 6 9/16 in |
| Enclosure | Open |
| Weight | 6.185 LB |
| EAN or UPC | 53893302751 |
