
Timken Co.
466
455 Series Single Cone; 2.1649" Straight Bore; 1.1540" Wide; 0.090" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187808


- 455 Series Single Cone
- 2.1649" Straight Bore
- 1.1540" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Bearing Type | Single Cone |
Radial Rating | 7319.1 lbf |
K Factor | 1.742075 |
Enclosure | Open |
Cone Type | Single Cone |
Series | 455 |
Cone Width | 1.154 in |
Bore Type | Round Bore |
Material | Steel |
Origin | Cones |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.090 in |
I.D. | 2.1649 in |
O.D. | N/A |
Weight | 1.67 LB |
EAN or UPC | 53893037233 |
