
Timken Co.
464A
455 Series Single Cone; 1 5/8" Straight Bore; 1.1540" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187806


- 455 Series Single Cone
- 1 5/8" Straight Bore
- 1.1540" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 1 5/8 in |
K Factor | 1.742075 |
Cone Width | 1.154 in |
Bearing Type | Single Cone |
Series | 455 |
Cone Type | Single Cone |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.060 in |
Radial Rating | 7319.1 lbf |
Cup Width | N/A |
Enclosure | Open |
Origin | Cones |
Material | Steel |
O.D. | N/A |
Bore Type | Round Bore |
Weight | 2.192 LB |
EAN or UPC | 53893037066 |
