
Timken Co.
463
455 Series Single Cone; 1 7/8" Straight Bore; 1.1540" Wide; 0.190" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187802


- 455 Series Single Cone
- 1 7/8" Straight Bore
- 1.1540" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
O.D. | N/A |
Series | 455 |
Cup Width | N/A |
Bore Type | Round Bore |
Radial Rating | 7319.1 lbf |
Tolerance | Standard |
Material | Steel |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.190 in |
Cone Width | 1.154 in |
Origin | Cones |
Enclosure | Open |
I.D. | 1 7/8 in |
K Factor | 1.742075 |
Weight | 1.851 LB |
EAN or UPC | 53893036915 |
