
Timken Co.
4614N
1.377" Shaft Diameter; 2.162" Housing Bore; 0.744" Width; Dual Lip w/One Spring; Internal; Shaft Seal
Item #101096734


- 1.377" Shaft Diameter
- 2.162" Housing Bore
- 0.744" Width
- Dual Lip w/One Spring
- Internal
Shaft Dia. | 1.377 in |
Construction | 57 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Case Construction | Steel Case w/Inner Case |
Inch/Metric | Inch |
Lip Type | Dual Lip w/One Spring |
Seal Design | Assembled Design |
Temperature Range [Max] | 300 °F |
Pressure | 7 psi |
Temperature Range [Min] | -30 °F |
Lip Style | Internal |
Housing Bore Dia. | 2.162 in |
Lip Material | Acrylates |
Spring Material | Carbon Steel Garter |
Weight | 0.081 LB |
EAN or UPC | 53893508917 |
