Timken Co.
461
455 Series Single Cone; 1.6870" Straight Bore; 1.1540" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187784
- 455 Series Single Cone
- 1.6870" Straight Bore
- 1.1540" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Width | 1.154 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Type | Single Cone |
| I.D. | 1.687 in |
| Enclosure | Open |
| Tolerance | Standard |
| Material | Steel |
| Cup Width | N/A |
| Radial Rating | 7319.1 lbf |
| Series | 455 |
| K Factor | 1.742075 |
| Weight | 2.016 LB |
| EAN or UPC | 53893036144 |
