
Timken Co.
451212
Series 450000 Single Cup; 12 1/8" OD x 2 7/16" Wide; 0.270" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187732


- Series 450000 Single Cup
- 12 1/8" OD x 2 7/16" Wide
- 0.270" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
O.D. | 12.125 in |
Housing Fillet Radius [Max] | 0.27 in |
O.D. Type | Straight |
K Factor | 1.790955 |
Radial Rating | 50373.8 lbf |
I.D. | N/A |
Enclosure | N/A |
Cup Type | Single Cup |
Material | Steel |
Tolerance | Standard |
Cup Width | 2.4375 in |
Cone Width | N/A |
Origin | Cups |
Series | 450000 |
Weight | 23.39 LB |
EAN or UPC | 53893620282 |
