
Timken Co.
432A
Series 435 Single Cup; 3 3/4" OD x 7/8" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187691


- Series 435 Single Cup
- 3 3/4" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.03 in |
Cup Width | 0.875 in |
O.D. | 3.75 in |
Radial Rating | 6849.5 lbf |
Cup Type | Single Cup |
Series | 435 |
Material | Steel |
I.D. | N/A |
Bearing Type | Single Cup |
Origin | Cups |
Enclosure | N/A |
O.D. Type | Straight |
Tolerance | Standard |
Cone Width | N/A |
K Factor | 2.05429 |
Weight | 0.937 LB |
EAN or UPC | 53893031767 |
