
Timken Co.
43138X
43000 Series Single Cone; 1.3780" Straight Bore; 0.9170" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101195819


- 43000 Series Single Cone
- 1.3780" Straight Bore
- 0.9170" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Series | 43000 |
Tolerance | Standard |
K Factor | 0.8746067 |
Radial Rating | 4189.7 lbf |
Enclosure | Open |
Bore Type | Round Bore w/ Keyway |
Material | Steel |
Cone Width | 0.917 in |
Cone Type | Single Cone |
O.D. | N/A |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.140 in |
I.D. | 1.378 in |
Cup Width | N/A |
Weight | 0.75 LB |
EAN or UPC | 53893289250 |
