
Timken Co.
42586
Series 42000 Single Cup; 5.844" OD x 1 1/4" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187658


- Series 42000 Single Cup
- 5.844" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 42000 |
Enclosure | N/A |
Material | Steel |
Cup Width | 1.25 in |
Origin | Cups |
Cone Width | N/A |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.13 in |
Bearing Type | Single Cup |
I.D. | N/A |
K Factor | 1.186693 |
Cup Type | Single Cup |
O.D. | 5.844 in |
Radial Rating | 8790.8 lbf |
O.D. Type | Straight |
Weight | 1.987 LB |
EAN or UPC | 53893286808 |
