
Timken Co.
42376
42000 Series Single Cone; 3 3/4" Straight Bore; 1.1410" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721750


- 42000 Series Single Cone
- 3 3/4" Straight Bore
- 1.1410" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Cone Width | 1.141 in |
Series | 42000 |
Bore Type | Round Bore |
Cone Type | Single Cone |
Bearing Type | Single Cone |
I.D. | 3 3/4 in |
Radial Rating | 8790.8 lbf |
O.D. | N/A |
Tolerance | Standard |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
Material | Steel |
Origin | Cones |
K Factor | 1.186693 |
Weight | 2.56 LB |
EAN or UPC | 53893285627 |
